Zoro Homepage

Compression Spring, 302 SS, PK3

  • Mfr # C10951204500S

  • Zoro # G601844499


product price: $24.99
/pk 3, $8.33/ea
Sold in multiples of 8 for $199.92

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.095 in
Wire Dia.
0.12 in
Large Outside Dia.
1.095 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C10951204500S
Zoro #
G601844499
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Outside Dia.
1.095 in
Wire Dia.
0.12 in
Large Outside Dia.
1.095 in
Compressed Length
2.51 in
Load @ 50% Free Length (Lbs.)
51.17 lb
For Rod Size
171/200 in
Wire Diameter
0.12 in
Inside Diameter
0.86 in
Free Length
4 1/2 in
Outside Diameter
1.1 in
Compatible Rod Size
55/64 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
22.7 lb/in
Deflection @ Load
1.994 in
Load @ Solid (Lbs.)
45.34 lb
Wire Type
Round
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Load (Lbs.)
45.34 lb
End Type
Closed, Ground
Item
Compression Spring
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.