Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C10951251750S
Zoro #
G701844573
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1 3/4 in
Outside Dia.
1.095 in
Wire Dia.
0.125 in
Large Outside Dia.
1.095 in
Compressed Length
1.08 in
For Rod Size
169/200 in
Load @ 50% Free Length (Lbs.)
66.33 lb
Compatible Rod Size
27/32 in
Wire Diameter
0.13 in
Free Length
1 3/4 in
Outside Diameter
1.1 in
Inside Diameter
0.85 in
Description
Compression Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.