Zoro Homepage

Compression Spring, 302 SS, PK3

  • Mfr # C12180855000S

  • Zoro # G601815529


product price: $23.79
/pk 3, $7.93/ea
Sold in multiples of 8 for $190.32

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.218 in
Wire Dia.
0.085 in
Large Outside Dia.
1.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12180855000S
Zoro #
G601815529
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 in
Outside Dia.
1.218 in
Wire Dia.
0.085 in
Large Outside Dia.
1.218 in
Compressed Length
1.6 in
For Rod Size
1 6/125 in
Load @ 50% Free Length (Lbs.)
11.04 lb
Wire Diameter
0.09 in
Compatible Rod Size
1 3/64 in
Inside Diameter
1.05 in
Free Length
5 in
Outside Diameter
1.22 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
4.4 lb/in
Load @ Solid (Lbs.)
15.02 lb
Item
Compression Spring
Wire Type
Round
End Type
Closed, Ground
Load (Lbs.)
15.02 lb
Deflection @ Load
3.402 in
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring, Stainless Steel,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.