Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C12181050875S
Zoro #
G101815210
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7/8 in
Outside Dia.
1.218 in
Wire Dia.
0.105 in
Large Outside Dia.
1.218 in
Compressed Length
0.46 in
Load @ 50% Free Length (Lbs.)
30.07 lb
For Rod Size
1 1/125 in
Outside Diameter
1.22 in
Inside Diameter
1.01 in
Free Length
7/8 in
Wire Diameter
0.11 in
Compatible Rod Size
1 1/64 in
Description
Compression Spring, Stainless Steel,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.