Zoro Homepage

Compression Spring, 302 SS, PK3

  • Mfr # C12181354000S

  • Zoro # G201815189


product price: $26.19
/pk 3, $8.73/ea
Sold in multiples of 8 for $209.52

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.218 in
Wire Dia.
0.135 in
Large Outside Dia.
1.218 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12181354000S
Zoro #
G201815189
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4 in
Outside Dia.
1.218 in
Wire Dia.
0.135 in
Large Outside Dia.
1.218 in
Compressed Length
2.34 in
For Rod Size
237/250 in
Load @ 50% Free Length (Lbs.)
67.49 lb
Outside Diameter
1.22 in
Wire Diameter
0.14 in
Inside Diameter
0.95 in
Compatible Rod Size
61/64 in
Free Length
4 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
33.7 lb/in
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Deflection @ Load
1.665 in
End Type
Closed, Ground
Item
Compression Spring
Load @ Solid (Lbs.)
56.18 lb
Wire Type
Round
Load (Lbs.)
56.18 lb
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring, Stainless Steel,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.