Zoro Homepage

Compression Spring, 302 SS, PK3

  • Mfr # C14001772500S

  • Zoro # G301815287


product price: $26.19
/pk 3, $8.73/ea
Sold in multiples of 8 for $209.52

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
1.4 in
Wire Dia.
0.177 in
Large Outside Dia.
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C14001772500S
Zoro #
G301815287
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
1.4 in
Wire Dia.
0.177 in
Large Outside Dia.
1.4 in
Compressed Length
1.69 in
Load @ 50% Free Length (Lbs.)
155.15 lb
For Rod Size
1 23/500 in
Wire Diameter
0.18 in
Compatible Rod Size
1 3/64 in
Outside Diameter
1.4 in
Free Length
2 1/2 in
Inside Diameter
1.05 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
124.1 lb/in
Deflection @ Load
0.812 in
Meets/Exceeds
AMS 5688, ASTM A313
Load @ Solid (Lbs.)
100.82 lb
Finish
Plain
End Type
Closed, Ground
Item
Compression Spring
Load (Lbs.)
100.82 lb
Wire Type
Round
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring, Stainless Steel,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.