Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, 302 SS, PK3

  • Mfr # D22790

  • Zoro # G901814963


product price: $19.69
/pk 3, $6.56/ea
Sold in multiples of 10 for $196.90

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
22 mm
Wire Dia.
2 mm
Large Outside Dia.
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D22790
Zoro #
G901814963
UPC #
-
Country of Origin
China

Dimensions

Overall Length
200 mm
Outside Dia.
22 mm
Wire Dia.
2 mm
Large Outside Dia.
22 mm
Compressed Length
55.6 mm
For Rod Size
18 mm
Inside Diameter
18 mm
Free Length
200 mm
Compatible Rod Size
18 mm
Outside Diameter
22 mm
Wire Diameter
2 mm

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
0.92 N/mm
Item
Compression Spring
Deflection @ Load
197.811 mm
Finish
Plain
Meets/Exceeds
AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
End Type
Closed, Ground
Wire Type
Round
Product Type
Compression Spring
Standards
DIN 17224, AMS 5688, EN 10270-3, JIS G4314 SUS 302/304
Spring Shape
Cylindrical
System of Measurement
Metric

Description

Metric Compression Spring,SS,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.