Zoro Homepage

Compression Spring, 302 SS, PK5

  • Mfr # C08131352250S

  • Zoro # G101845224


product price: $23.69
/pk 5, $4.74/ea
Sold in multiples of 8 for $189.52

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.813 in
Wire Dia.
0.135 in
Large Outside Dia.
0.813 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08131352250S
Zoro #
G101845224
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.813 in
Wire Dia.
0.135 in
Large Outside Dia.
0.813 in
Compressed Length
1.75 in
For Rod Size
543/1000 in
Load @ 50% Free Length (Lbs.)
184.21 lb
Free Length
2 1/4 in
Compatible Rod Size
35/64 in
Outside Diameter
0.81 in
Wire Diameter
0.14 in
Inside Diameter
0.54 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
163.7 lb/in
Wire Type
Round
Item
Compression Spring
Load @ Solid (Lbs.)
81.14 lb
End Type
Closed, Ground
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
Load (Lbs.)
81.14 lb
Deflection @ Load
0.496 in
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch

Description

Compression Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.