Zoro Homepage

Compression Spring, 302 SS, PK5

  • Mfr # C08751203000S

  • Zoro # G801842424


product price: $23.95
/pk 5, $4.79/ea
Sold in multiples of 8 for $191.60

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.875 in
Wire Dia.
0.12 in
Large Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08751203000S
Zoro #
G801842424
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.875 in
Wire Dia.
0.12 in
Large Outside Dia.
0.875 in
Compressed Length
2.03 in
Load @ 50% Free Length (Lbs.)
85.92 lb
For Rod Size
127/200 in
Inside Diameter
0.64 in
Wire Diameter
0.12 in
Outside Diameter
0.88 in
Compatible Rod Size
41/64 in
Free Length
3 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
57.3 lb/in
Finish
Plain
Load (Lbs.)
55.78 lb
Load @ Solid (Lbs.)
55.78 lb
Meets/Exceeds
AMS 5688, ASTM A313
Wire Type
Round
Item
Compression Spring
End Type
Closed, Ground
Deflection @ Load
0.974 in
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring,Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.