Zoro Homepage

Compression Spring, 302 SS, PK5

  • Mfr # D22870

  • Zoro # G201814953


product price: $25.99
/pk 5, $5.20/ea
Sold in multiples of 8 for $207.92

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
11 mm
Wire Dia.
2.2 mm
Large Outside Dia.
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D22870
Zoro #
G201814953
UPC #
-
Country of Origin
China

Dimensions

Overall Length
36.5 mm
Outside Dia.
11 mm
Wire Dia.
2.2 mm
Large Outside Dia.
11 mm
Compressed Length
27.4 mm
For Rod Size
6 3/5 mm
Wire Diameter
2.2 mm
Free Length
36.5 mm
Inside Diameter
6.6 mm
Outside Diameter
11 mm
Compatible Rod Size
6 19/32 mm

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
30.71 N/mm
Item
Compression Spring
Finish
Plain
Meets/Exceeds
AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
End Type
Closed, Ground
Wire Type
Round
Deflection @ Load
35.421 mm
Product Type
Compression Spring
Standards
DIN 17224, AMS 5688, EN 10270-3, JIS G4314 SUS 302/304
Spring Shape
Cylindrical
System of Measurement
Metric

Description

Metric Compression Spring, Stainless Steel, Precision, Stainless Steel, Finish Plain, Overall Length 36.5 mm, Outside Dia. 11 mm, Wire Type Round, Wire Dia. 2.2 mm, End Type Squared and Ground, Large Outside Dia. 11 mm, For Hole Size Not Applicable, For Rod Size 6 3/5 mm, Compressed Length 27.41 mm, Deflection @ Load 35.421 mm, Spring Rate 30.71 N/mm, Meets/Exceeds AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304, PK 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.