Zoro Homepage

Compression Spring, 302 SS, PK5

  • Mfr # D22970

  • Zoro # G901815083


product price: $28.49
/pk 5, $5.70/ea
Sold in multiples of 6 for $170.94

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
15 mm
Wire Dia.
2.5 mm
Large Outside Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D22970
Zoro #
G901815083
UPC #
-
Country of Origin
China

Dimensions

Overall Length
67.5 mm
Outside Dia.
15 mm
Wire Dia.
2.5 mm
Large Outside Dia.
15 mm
Compressed Length
38.7 mm
For Rod Size
10 mm
Free Length
67.5 mm
Compatible Rod Size
10 mm
Wire Diameter
2.5 mm
Inside Diameter
10 mm
Outside Diameter
15 mm

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
13.56 N/mm
Deflection @ Load
65.976 mm
Item
Compression Spring
Wire Type
Round
End Type
Closed, Ground
Meets/Exceeds
AMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
Finish
Plain
Product Type
Compression Spring
Standards
DIN 17224, AMS 5688, EN 10270-3, JIS G4314 SUS 302/304
Spring Shape
Cylindrical
System of Measurement
Metric

Description

Metric Compression Spring,SS,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.