Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spec Compression Spring, 67.14lb./in Rate, PK10 C12251251500S

Compression Spring, 67.14lb./in Rate, PK10 (Discontinued)

  • Mfr # C12251251500S
  • Zoro # G0493538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12251251500S
Zoro #
G0493538
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1-1/2"
Outside Dia.
1-1/4"
Wire Dia.
0.125"
Compressed Length
0.721"

Details

Material
302 Stainless Steel
Spring Rate
67.14 lb./in.
Color
Silver
End Type
Closed and Ground
Item
Compression Spring
Meets/Exceeds
ASTM A313 and AMS 5688
Wire Type
Round

Description

Compression Spring, Color Silver, 302 Stainless Steel, Overall Length 1-1/2 In., Outside Dia. 1-1/4 In., Wire Type Round, Wire Dia. 0.125 In., End Type Closed and Ground, Compressed Length 0.721 In., Spring Rate 67.14 lb./in., Meets/Exceeds ASTM A313 and AMS 5688, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.