Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spec Compression Spring, 8 lb./in. Rate, PK10 C06000451250M

Compression Spring, 8 lb./in. Rate, PK10 (Discontinued)

  • Mfr # C06000451250M
  • Zoro # G0493267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C06000451250M
Zoro #
G0493267
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1-1/4"
Outside Dia.
5/8"
Wire Dia.
0.045"
Compressed Length
0.292"

Details

Material
Music Wire
Spring Rate
8 lb./in.
Color
Silver
Meets/Exceeds
ASTM A228 and AMS 5112
End Type
Closed and Ground
Item
Compression Spring
Wire Type
Round

Description

Compression Spring, Color Silver, Music Wire, Overall Length 1-1/4 In., Outside Dia. 5/8 In., Wire Type Round, Wire Dia. 0.045 In., End Type Closed and Ground, Compressed Length 0.292 In., Spring Rate 8 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.