Zoro Homepage

Compression Spring

  • Mfr # D13460

  • Zoro # G801815312


product price: $15.99
/ea
Sold in multiples of 12 for $191.88

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
35.2 mm
Wire Dia.
3.2 mm
Large Outside Dia.
35.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D13460
Zoro #
G801815312
UPC #
-
Country of Origin
China

Dimensions

Overall Length
190 mm
Outside Dia.
35.2 mm
Wire Dia.
3.2 mm
Large Outside Dia.
35.2 mm
Compressed Length
54.1 mm
For Rod Size
28 4/5 mm
Inside Diameter
28.8 mm
Wire Diameter
3.2 mm
Free Length
190 mm
Compatible Rod Size
28 51/64 mm
Outside Diameter
35.2 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
2.61 N/mm
End Type
Closed, Ground
Deflection @ Load
50.61 mm
Wire Type
Round
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Finish
Oil
Item
Compression Spring
Product Type
Compression Spring
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Spring Shape
Cylindrical
System of Measurement
Metric

Description

Metric Compression Spring, Music Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.