Zoro Homepage

Compression Spring

  • Mfr # D13470

  • Zoro # G401815347


product price: $16.99
/ea
Sold in multiples of 11 for $186.89

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
35.2 mm
Wire Dia.
3.2 mm
Large Outside Dia.
35.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D13470
Zoro #
G401815347
UPC #
-
Country of Origin
China

Dimensions

Overall Length
280 mm
Outside Dia.
35.2 mm
Wire Dia.
3.2 mm
Large Outside Dia.
35.2 mm
Compressed Length
77 mm
For Rod Size
28 4/5 mm
Compatible Rod Size
28 51/64 mm
Wire Diameter
3.2 mm
Outside Diameter
35.2 mm
Free Length
280 mm
Inside Diameter
28.8 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
1.76 N/mm
Deflection @ Load
15.01 mm
End Type
Closed, Ground
Wire Type
Round
Item
Compression Spring
Finish
Oil
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Product Type
Compression Spring
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Spring Shape
Cylindrical
System of Measurement
Metric

Description

Metric Compression Spring, Music Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.