Zoro Homepage

Compression Spring

  • Mfr # D13660

  • Zoro # G301815065


product price: $16.99
/ea
Sold in multiples of 11 for $186.89

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
36 mm
Wire Dia.
4 mm
Large Outside Dia.
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D13660
Zoro #
G301815065
UPC #
-
Country of Origin
China

Dimensions

Overall Length
170 mm
Outside Dia.
36 mm
Wire Dia.
4 mm
Large Outside Dia.
36 mm
Compressed Length
65.8 mm
For Rod Size
28 mm
Free Length
170 mm
Outside Diameter
36 mm
Inside Diameter
28 mm
Wire Diameter
4 mm
Compatible Rod Size
28 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
6.35 N/mm
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Wire Type
Round
Finish
Oil
Deflection @ Load
320.49 mm
Item
Compression Spring
End Type
Closed, Ground
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Metric
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B

Description

Metric Compression Spring, Music Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.