Zoro Homepage

Compression Spring

  • Mfr # D13990

  • Zoro # G801815633


product price: $22.79
/ea
Sold in multiples of 10 for $227.90

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
68 mm
Wire Dia.
5 mm
Large Outside Dia.
68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D13990
Zoro #
G801815633
UPC #
-
Country of Origin
China

Dimensions

Overall Length
180 mm
Outside Dia.
68 mm
Wire Dia.
5 mm
Large Outside Dia.
68 mm
Compressed Length
45.3 mm
For Rod Size
58 mm
Wire Diameter
5 mm
Outside Diameter
68 mm
Inside Diameter
58 mm
Free Length
180 mm
Compatible Rod Size
58 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
4.63 N/mm
Wire Type
Round
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Deflection @ Load
52.49 mm
Item
Compression Spring
End Type
Closed, Ground
Finish
Oil
Product Type
Compression Spring
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
System of Measurement
Metric
Spring Shape
Cylindrical

Description

Metric Compression Spring, Music Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.