Zoro Homepage

Compression Spring

  • Mfr # D14000

  • Zoro # G201814816


product price: $23.25
/ea
Sold in multiples of 9 for $209.25

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
68 mm
Wire Dia.
5 mm
Large Outside Dia.
68 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D14000
Zoro #
G201814816
UPC #
-
Country of Origin
China

Dimensions

Overall Length
275 mm
Outside Dia.
68 mm
Wire Dia.
5 mm
Large Outside Dia.
68 mm
Compressed Length
64.8 mm
For Rod Size
58 mm
Free Length
275 mm
Wire Diameter
5 mm
Outside Diameter
68 mm
Compatible Rod Size
58 mm
Inside Diameter
58 mm

Details

Type
Precision
Material
Spring Wire
Spring Rate
2.99 N/mm
End Type
Closed, Ground
Finish
Oil
Deflection @ Load
79.51 mm
Item
Compression Spring
Meets/Exceeds
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Wire Type
Round
Product Type
Compression Spring
System of Measurement
Metric
Standards
AMS 5112, DIN 17223, EN 10270-1, JIS G4314 SWP-A/B
Spring Shape
Cylindrical

Description

Metric Compression Spring, Music Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.