Compression Spring, Music Wire, PK10, C04200420750M (Discontinued)
- Mfr # C04200420750M
- Zoro # G3311660
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C04200420750M
Zoro #
G3311660
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3/4 in
Outside Dia.
0.42 in
Wire Dia.
0.042 in
Compressed Length
0.248 in
Details
Type
Heavy Duty
Material
Music Wire
Spring Rate
22 lb-in
Color
Dark Gray
Deflection @ Load
0.4 in
End Type
Squared and Ground
Wire Type
Round
Finish
Plain
Meets/Exceeds
ASTM A228 and AMS 5112
Item
Compression Spring
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 3/4 In., Outside Dia. 27/64 In., Wire Type Round, Wire Dia. 0.042 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.248 In., Deflection @ Load 0.40 In., Spring Rate 22 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.