Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C04200450625M
Zoro #
G3311828
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5/8 in
Outside Dia.
0.42 in
Wire Dia.
0.045 in
Compressed Length
0.244 in
Details
Type
Heavy Duty
Material
Music Wire
Spring Rate
34 lb-in
Color
Dark Gray
Finish
Plain
Item
Compression Spring
End Type
Squared and Ground
Deflection @ Load
0.31 in
Meets/Exceeds
ASTM A228 and AMS 5112
Wire Type
Round
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 5/8 In., Outside Dia. 27/64 In., Wire Type Round, Wire Dia. 0.045 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.244 In., Deflection @ Load 0.31 In., Spring Rate 34 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.