Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Spec Compression Spring, Music Wire, PK10, C06000451250M C06000451250M

Compression Spring, Music Wire, PK10, C06000451250M (Discontinued)

  • Mfr # C06000451250M
  • Zoro # G3317251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C06000451250M
Zoro #
G3317251
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/4 in
Outside Dia.
0.6 in
Wire Dia.
0.045 in
Compressed Length
0.292 in

Details

Type
Heavy Duty
Material
Music Wire
Spring Rate
8 lb/in
Color
Dark Gray
End Type
Squared and Ground
Deflection @ Load
0.75 in
Meets/Exceeds
ASTM A228 and AMS 5112
Item
Compression Spring
Finish
Plain
Wire Type
Round

Description

Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1-1/4 In., Outside Dia. 39/64 In., Wire Type Round, Wire Dia. 0.045 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.292 In., Deflection @ Load 0.75 In., Spring Rate 8 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.