Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, Music Wire, PK10, C08500851500M

  • Mfr # C08500851500M

  • Zoro # G3323323


product price: $22.79
/pk 10, $2.28/ea
Sold in multiples of 9 for $205.11

Key Features

Type
Heavy Duty
Material
Spring Wire
Outside Dia.
0.85 in
Wire Dia.
0.085 in
Compressed Length
0.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08500851500M
Zoro #
G3323323
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.85 in
Wire Dia.
0.085 in
Compressed Length
0.93 in
Free Length
1 1/2 in
Inside Diameter
0.68 in
Outside Diameter
0.85 in
Wire Diameter
0.09 in
Compatible Rod Size
11/16 in

Details

Type
Heavy Duty
Material
Spring Wire
Spring Rate
35.4 lb/in
Color
Gray
Wire Type
Round
Finish
Oil
End Type
Closed, Ground
Deflection @ Load
0.57 in
Item
Compression Spring
Meets/Exceeds
ASTM A228 and AMS 5112
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1-1/2 In., Outside Dia. 55/64 In., Wire Type Round, Wire Dia. 0.085 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.615 In., Deflection @ Load 0.57 In., Spring Rate 35 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.