Zoro Homepage

Compression Spring, Music Wire, PK10, C11000854500M

  • Mfr # C11000854500M

  • Zoro # G3325992


product price: $31.99
/pk 10, $3.20/ea
Sold in multiples of 6 for $191.94

Key Features

Type
Heavy Duty
Material
Spring Wire
Outside Dia.
1.1 in
Wire Dia.
0.085 in
Compressed Length
2.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C11000854500M
Zoro #
G3325992
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
4 1/2 in
Outside Dia.
1.1 in
Wire Dia.
0.085 in
Compressed Length
2.33 in
Outside Diameter
1.1 in
Inside Diameter
0.93 in
Compatible Rod Size
15/16 in
Wire Diameter
0.09 in
Free Length
4 1/2 in

Details

Type
Heavy Duty
Material
Spring Wire
Spring Rate
7.3 lb/in
Color
Gray
Item
Compression Spring
Deflection @ Load
2.17 in
Wire Type
Round
End Type
Closed, Ground
Meets/Exceeds
ASTM A228 and AMS 5112
Finish
Oil
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228

Description

Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 4-1/2 In., Outside Dia. 1-7/64 In., Wire Type Round, Wire Dia. 0.085 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 1.043 In., Deflection @ Load 2.17 In., Spring Rate 7 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.