Compression Spring Music Wire, PK5, C05630923000M

  • Mfr # C05630923000M

  • Zoro # G301844560


product price: $18.49
/pk 5, $3.70/ea
Sold in multiples of 10 for $184.90

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.563 in
Wire Dia.
0.092 in
Large Outside Dia.
0.563 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C05630923000M
Zoro #
G301844560
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Outside Dia.
0.563 in
Wire Dia.
0.092 in
Large Outside Dia.
0.563 in
Compressed Length
2.05 in
Load @ 50% Free Length (Lbs.)
86.12 lb
For Rod Size
379/1000 in
Free Length
3 in
Outside Diameter
0.56 in
Compatible Rod Size
3/8 in
Inside Diameter
0.38 in
Wire Diameter
0.09 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
57.4 lb/in
Item
Compression Spring
Load @ Solid (Lbs.)
54.81 lb
Wire Type
Round
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
End Type
Closed, Ground
Deflection @ Load
0.955 in
Load (Lbs.)
54.81 lb
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.