Zoro Homepage

Compression Spring Music Wire, PK5, C06600722500M

  • Mfr # C06600722500M

  • Zoro # G601844543


product price: $16.49
/pk 5, $3.30/ea
Sold in multiples of 12 for $197.88

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.66 in
Wire Dia.
0.072 in
Large Outside Dia.
0.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C06600722500M
Zoro #
G601844543
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.66 in
Wire Dia.
0.072 in
Large Outside Dia.
0.66 in
Compressed Length
1.24 in
For Rod Size
129/250 in
Load @ 50% Free Length (Lbs.)
24 lb
Inside Diameter
0.52 in
Wire Diameter
0.07 in
Outside Diameter
0.66 in
Free Length
2 1/2 in
Compatible Rod Size
33/64 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
19.2 lb/in
Wire Type
Round
End Type
Closed, Ground
Load @ Solid (Lbs.)
24.23 lb
Deflection @ Load
1.262 in
Meets/Exceeds
AMS 5112, ASTM-A228
Finish
Oil
Item
Compression Spring
Load (Lbs.)
24.23 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5112, ASTM A228

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.