Compression Spring Music Wire, PK5, C08750922000M

  • Mfr # C08750922000M

  • Zoro # G201845087


product price: $18.39
/pk 5, $3.68/ea
Sold in multiples of 11 for $202.29

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.875 in
Wire Dia.
0.092 in
Large Outside Dia.
0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C08750922000M
Zoro #
G201845087
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 in
Outside Dia.
0.875 in
Wire Dia.
0.092 in
Large Outside Dia.
0.875 in
Compressed Length
0.97 in
Load @ 50% Free Length (Lbs.)
32.5 lb
For Rod Size
691/1000 in
Free Length
2 in
Outside Diameter
0.88 in
Wire Diameter
0.09 in
Compatible Rod Size
45/64 in
Inside Diameter
0.7 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
32.5 lb/in
Meets/Exceeds
AMS 5112, ASTM-A228
End Type
Closed, Ground
Load @ Solid (Lbs.)
33.39 lb
Deflection @ Load
1.027 in
Item
Compression Spring
Finish
Oil
Wire Type
Round
Load (Lbs.)
33.39 lb
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.