Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, Music Wire, PK15, C03600320880M

  • Mfr # C03600320880M

  • Zoro # G3306182


product price: $22.79
/pk 15, $1.52/ea
Sold in multiples of 9 for $205.11

Key Features

Type
Heavy Duty
Material
Spring Wire
Outside Dia.
0.36 in
Wire Dia.
0.032 in
Compressed Length
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C03600320880M
Zoro #
G3306182
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
7/8 in
Outside Dia.
0.36 in
Wire Dia.
0.032 in
Compressed Length
0.41 in
Inside Diameter
0.3 in
Compatible Rod Size
19/64 in
Free Length
7/8 in
Outside Diameter
0.36 in
Wire Diameter
0.03 in

Details

Type
Heavy Duty
Material
Spring Wire
Spring Rate
9.9 lb/in
Color
Gray
Deflection @ Load
0.47 in
Wire Type
Round
Meets/Exceeds
ASTM A228 and AMS 5112
End Type
Closed, Ground
Finish
Oil
Item
Compression Spring
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 7/8 In., Outside Dia. 23/64 In., Wire Type Round, Wire Dia. 0.032 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.224 In., Deflection @ Load 0.47 In., Spring Rate 10 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.