Zoro Homepage

Compression Spring, Music Wire, PK15, C03600351750M

  • Mfr # C03600351750M

  • Zoro # G3306797


product price: $23.89
/pk 15, $1.59/ea
Sold in multiples of 8 for $191.12

Key Features

Type
Heavy Duty
Material
Spring Wire
Outside Dia.
0.36 in
Wire Dia.
0.035 in
Compressed Length
0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03600351750M
Zoro #
G3306797
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.36 in
Wire Dia.
0.035 in
Compressed Length
0.83 in
Wire Diameter
0.04 in
Compatible Rod Size
19/64 in
Inside Diameter
0.29 in
Free Length
1 3/4 in
Outside Diameter
0.36 in

Details

Type
Heavy Duty
Material
Spring Wire
Spring Rate
6.3 lb/in
Color
Gray
Meets/Exceeds
ASTM A228 and AMS 5112
Wire Type
Round
Item
Compression Spring
Finish
Oil
Deflection @ Load
0.92 in
End Type
Closed, Ground
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1-3/4 In., Outside Dia. 23/64 In., Wire Type Round, Wire Dia. 0.035 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.457 In., Deflection @ Load 0.92 In., Spring Rate 6 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.