Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring, Music Wire, PK15, C03600400940M

  • Mfr # C03600400940M

  • Zoro # G3307433


product price: $23.99
/pk 15, $1.60/ea
Sold in multiples of 8 for $191.92

Key Features

Type
Heavy Duty
Material
Spring Wire
Outside Dia.
0.36 in
Wire Dia.
0.04 in
Compressed Length
0.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C03600400940M
Zoro #
G3307433
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
15/16 in
Outside Dia.
0.36 in
Wire Dia.
0.04 in
Compressed Length
0.51 in
Inside Diameter
0.28 in
Compatible Rod Size
9/32 in
Wire Diameter
0.04 in
Outside Diameter
0.36 in
Free Length
15/16 in

Details

Type
Heavy Duty
Material
Spring Wire
Spring Rate
19.2 lb/in
Color
Gray
Item
Compression Spring
Finish
Oil
Wire Type
Round
End Type
Closed, Ground
Deflection @ Load
0.43 in
Meets/Exceeds
ASTM A228 and AMS 5112
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 15/16 In., Outside Dia. 23/64 In., Wire Type Round, Wire Dia. 0.040 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.353 In., Deflection @ Load 0.43 In., Spring Rate 19 lb./in., Meets/Exceeds ASTM A228 and AMS 5112, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.