Compression Spring Music Wire, PK5, C01400120910M (Discontinued)
- Mfr # C01400120910M
- Zoro # G301845642
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C01400120910M
Zoro #
G301845642
UPC #
-
Country of Origin
China
Dimensions
Overall Length
29/32 in
Outside Dia.
0.14 in
Wire Dia.
0.012 in
Large Outside Dia.
0.14 in
Compressed Length
0.3 in
Load @ 50% Free Length (Lbs.)
0.5 lb
For Rod Size
29/250 in
Inside Diameter
0.12 in
Compatible Rod Size
1/8 in
Wire Diameter
0.01 in
Free Length
29/32 in
Outside Diameter
0.14 in
Description
Compression Spring Music Wire,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.