This item is Discontinued.

Spec Compression Spring Music Wire, PK5, C01020100875S C01020100875S

Compression Spring Music Wire, PK5, C01020100875S (Discontinued)

  • Mfr # C01020100875S
  • Zoro # G401844897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01020100875S
Zoro #
G401844897
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7/8 in
Outside Dia.
0.102 in
Wire Dia.
0.01 in
Large Outside Dia.
0.102 in
Compressed Length
0.43 in
Load @ 50% Free Length (Lbs.)
0.4 lb
For Rod Size
41/500 in
Compatible Rod Size
5/64 in
Outside Diameter
0.1 in
Free Length
7/8 in
Inside Diameter
0.08 in
Wire Diameter
0.01 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
0.9 lb/in
Deflection @ Load
0.447 in
End Type
Squared and Not Ground
Item
Compression Spring
Load (Lbs.)
0.41 lb
Meets/Exceeds
AMS 5688, ASTM A313
Load @ Solid (Lbs.)
0.41 lb
Wire Type
Round
Finish
Plain
Product Type
Compression Spring
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313
System of Measurement
Inch

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.