Zoro Homepage

Compression Spring Music Wire, PK5, C01480160500S

  • Mfr # C01480160500S

  • Zoro # G801842165


product price: $14.49
/pk 5, $2.90/ea
Sold in multiples of 13 for $188.37

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.148 in
Wire Dia.
0.016 in
Large Outside Dia.
0.148 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01480160500S
Zoro #
G801842165
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1/2 in
Outside Dia.
0.148 in
Wire Dia.
0.016 in
Large Outside Dia.
0.148 in
Compressed Length
0.26 in
For Rod Size
29/250 in
Load @ 50% Free Length (Lbs.)
1.15 lb
Inside Diameter
0.12 in
Compatible Rod Size
1/8 in
Wire Diameter
0.02 in
Outside Diameter
0.15 in
Free Length
1/2 in

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.