Zoro Homepage
This item is Discontinued.
Spec Compression Spring Music Wire, PK5, C01560100375S C01560100375S

Compression Spring Music Wire, PK5, C01560100375S (Discontinued)

  • Mfr # C01560100375S
  • Zoro # G801841892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01560100375S
Zoro #
G801841892
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3/8 in
Outside Dia.
0.156 in
Wire Dia.
0.01 in
Large Outside Dia.
0.156 in
Compressed Length
0.14 in
For Rod Size
17/125 in
Load @ 50% Free Length (Lbs.)
0.22 lb
Inside Diameter
0.14 in
Compatible Rod Size
9/64 in
Outside Diameter
0.16 in
Free Length
3/8 in
Wire Diameter
0.01 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
1.2 lb/in
End Type
Squared and Not Ground
Deflection @ Load
0.234 in
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
Load (Lbs.)
0.27 lb
Load @ Solid (Lbs.)
0.27 lb
Item
Compression Spring
Wire Type
Round
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.