Zoro Homepage
This item is Discontinued.
Spec Compression Spring Music Wire, PK5, C01720251220S C01720251220S

Compression Spring Music Wire, PK5, C01720251220S (Discontinued)

  • Mfr # C01720251220S
  • Zoro # G001842804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01720251220S
Zoro #
G001842804
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 7/32 in
Outside Dia.
0.172 in
Wire Dia.
0.025 in
Large Outside Dia.
0.172 in
Compressed Length
0.79 in
Load @ 50% Free Length (Lbs.)
4.78 lb
For Rod Size
61/500 in
Outside Diameter
0.17 in
Compatible Rod Size
1/8 in
Free Length
1 7/32 in
Inside Diameter
0.12 in
Wire Diameter
0.03 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
7.8 lb/in
Load @ Solid (Lbs.)
3.4 lb
Item
Compression Spring
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
End Type
Closed, Ground
Deflection @ Load
0.434 in
Wire Type
Round
Load (Lbs.)
3.4 lb
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.