This item is Discontinued.

Spec Compression Spring Music Wire, PK5, C01880131750S C01880131750S

Compression Spring Music Wire, PK5, C01880131750S (Discontinued)

  • Mfr # C01880131750S
  • Zoro # G001843504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01880131750S
Zoro #
G001843504
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.188 in
Wire Dia.
0.013 in
Large Outside Dia.
0.188 in
Compressed Length
0.71 in
Load @ 50% Free Length (Lbs.)
0.41 lb
For Rod Size
81/500 in
Free Length
1 3/4 in
Wire Diameter
0.01 in
Inside Diameter
0.16 in
Outside Diameter
0.19 in
Compatible Rod Size
5/32 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
0.5 lb/in
Deflection @ Load
1.042 in
Load @ Solid (Lbs.)
0.49 lb
Load (Lbs.)
0.49 lb
Finish
Plain
Wire Type
Round
Meets/Exceeds
AMS 5688, ASTM A313
Item
Compression Spring
End Type
Squared and Not Ground
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.