Compression Spring Music Wire, PK5, C01880141250S (Discontinued)
- Mfr # C01880141250S
- Zoro # G401843425
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C01880141250S
Zoro #
G401843425
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1 1/4 in
Outside Dia.
0.188 in
Wire Dia.
0.014 in
Large Outside Dia.
0.188 in
Compressed Length
0.42 in
For Rod Size
4/25 in
Load @ 50% Free Length (Lbs.)
0.32 lb
Wire Diameter
0.01 in
Free Length
1 1/4 in
Compatible Rod Size
5/32 in
Inside Diameter
0.16 in
Outside Diameter
0.19 in
Description
Compression Spring Stainless Steel,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.