Zoro Homepage
This item is Discontinued.
Spec Compression Spring Music Wire, PK5, C01880230438S C01880230438S

Compression Spring Music Wire, PK5, C01880230438S (Discontinued)

  • Mfr # C01880230438S
  • Zoro # G501844667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01880230438S
Zoro #
G501844667
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7/16 in
Outside Dia.
0.188 in
Wire Dia.
0.023 in
Large Outside Dia.
0.188 in
Compressed Length
0.25 in
Load @ 50% Free Length (Lbs.)
2.92 lb
For Rod Size
71/500 in
Free Length
7/16 in
Outside Diameter
0.19 in
Inside Diameter
0.14 in
Compatible Rod Size
9/64 in
Wire Diameter
0.02 in

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.