This item is Discontinued.

Spec Compression Spring Music Wire, PK5, C01880260910S C01880260910S

Compression Spring Music Wire, PK5, C01880260910S (Discontinued)

  • Mfr # C01880260910S
  • Zoro # G601844222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01880260910S
Zoro #
G601844222
UPC #
-
Country of Origin
China

Dimensions

Overall Length
29/32 in
Outside Dia.
0.188 in
Wire Dia.
0.026 in
Large Outside Dia.
0.188 in
Compressed Length
0.56 in
For Rod Size
17/125 in
Load @ 50% Free Length (Lbs.)
4.55 lb
Free Length
29/32 in
Compatible Rod Size
9/64 in
Outside Diameter
0.19 in
Inside Diameter
0.14 in
Wire Diameter
0.03 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
10 lb/in
Wire Type
Round
Meets/Exceeds
AMS 5688, ASTM A313
Load (Lbs.)
3.5 lb
Load @ Solid (Lbs.)
3.5 lb
Item
Compression Spring
Finish
Plain
End Type
Closed, Ground
Deflection @ Load
0.35 in
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.