This item is Discontinued.

Spec Compression Spring Music Wire, PK5, C03120260688S C03120260688S

Compression Spring Music Wire, PK5, C03120260688S (Discontinued)

  • Mfr # C03120260688S
  • Zoro # G701842937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C03120260688S
Zoro #
G701842937
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11/16 in
Outside Dia.
0.312 in
Wire Dia.
0.026 in
Large Outside Dia.
0.312 in
Compressed Length
0.27 in
Load @ 50% Free Length (Lbs.)
1.45 lb
For Rod Size
13/50 in
Inside Diameter
0.26 in
Free Length
11/16 in
Outside Diameter
0.31 in
Wire Diameter
0.03 in
Compatible Rod Size
17/64 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
4.2 lb/in
Load (Lbs.)
1.76 lb
Wire Type
Round
Finish
Plain
Deflection @ Load
0.418 in
Item
Compression Spring
End Type
Closed, Ground
Meets/Exceeds
AMS 5688, ASTM A313
Load @ Solid (Lbs.)
1.76 lb
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.