Shop SPEC

Compression Spring Music Wire, PK5, C03120472500S

  • Mfr # C03120472500S
  • Zoro # G601842730

product price: 
$
18.35
/pk of 5, $3.67/ea
Sold in multiples of 11 pks for $201.85
Zoro's best price: not eligible for any other offers or promotions

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.312 in
Wire Dia.
0.047 in
Large Outside Dia.
0.312 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C03120472500S
Zoro #
G601842730
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.312 in
Wire Dia.
0.047 in
Large Outside Dia.
0.312 in
Compressed Length
1.56 in
Load @ 50% Free Length (Lbs.)
14.13 lb
For Rod Size
109/500 in
Wire Diameter
0.05 in
Free Length
2 1/2 in
Compatible Rod Size
7/32 in
Inside Diameter
0.22 in
Outside Diameter
0.31 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
11.3 lb/in
Item
Compression Spring
End Type
Closed, Ground
Load @ Solid (Lbs.)
10.57 lb
Wire Type
Round
Load (Lbs.)
10.57 lb
Deflection @ Load
0.935 in
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical
Shell Material
302 Stainless Steel

Description

Compression Spring,Package Quantity5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.