Compression Spring Music Wire, PK5, C05400630750S

  • Mfr # C05400630750S

  • Zoro # G701844597


product price:  $18.39
/pk 5, $3.68/ea
Sold in multiples of 11 for $202.29

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.54 in
Wire Dia.
0.063 in
Large Outside Dia.
0.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C05400630750S
Zoro #
G701844597
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3/4 in
Outside Dia.
0.54 in
Wire Dia.
0.063 in
Large Outside Dia.
0.54 in
Compressed Length
0.46 in
Load @ 50% Free Length (Lbs.)
19.74 lb
For Rod Size
207/500 in
Wire Diameter
0.06 in
Free Length
3/4 in
Inside Diameter
0.41 in
Outside Diameter
0.54 in
Compatible Rod Size
13/32 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
52.6 lb/in
End Type
Closed, Ground
Deflection @ Load
0.291 in
Wire Type
Round
Load (Lbs.)
15.33 lb
Item
Compression Spring
Finish
Plain
Load @ Solid (Lbs.)
15.33 lb
Meets/Exceeds
AMS 5688, ASTM A313
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring,Package Quantity5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.