Compression Spring Music Wire, PK5, C05630923250S
- Mfr # C05630923250S
- Zoro # G301844867
product price:Â
$
20.79
/pk of 5, $4.16/ea
Sold in multiples of 10Â pks for
$207.90
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.563 in
Wire Dia.
0.092 in
Large Outside Dia.
0.563 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C05630923250S
- Zoro #
- G301844867
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3 1/4 in
- Outside Dia.
- 0.563 in
- Wire Dia.
- 0.092 in
- Large Outside Dia.
- 0.563 in
- Compressed Length
- 2.32 in
- Load @ 50% Free Length (Lbs.)
- 71.85 lb
- For Rod Size
- 379/1000 in
- Wire Diameter
- 0.09 in
- Outside Diameter
- 0.56 in
- Inside Diameter
- 0.38 in
- Free Length
- 3 1/4 in
- Compatible Rod Size
- 3/8 in
Description
Compression Spring,Package Quantity5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.