Compression Spring Music Wire, PK5, C06600490625S

  • Mfr # C06600490625S

  • Zoro # G701845211


product price:  $18.29
/pk 5, $3.66/ea
Sold in multiples of 11 for $201.19

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.66 in
Wire Dia.
0.049 in
Large Outside Dia.
0.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C06600490625S
Zoro #
G701845211
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5/8 in
Outside Dia.
0.66 in
Wire Dia.
0.049 in
Large Outside Dia.
0.66 in
Compressed Length
0.3 in
Load @ 50% Free Length (Lbs.)
6.07 lb
For Rod Size
281/500 in
Compatible Rod Size
9/16 in
Free Length
5/8 in
Wire Diameter
0.05 in
Inside Diameter
0.56 in
Outside Diameter
0.66 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
19.4 lb/in
Meets/Exceeds
AMS 5688, ASTM A313
End Type
Closed, Ground
Load (Lbs.)
6.32 lb
Wire Type
Round
Deflection @ Load
0.326 in
Item
Compression Spring
Load @ Solid (Lbs.)
6.32 lb
Finish
Plain
Product Type
Compression Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.