Compression Spring Music Wire, PK5, C06600671750S

  • Mfr # C06600671750S

  • Zoro # G901845356


product price:  $18.49
/pk 5, $3.70/ea
Sold in multiples of 10 for $184.90

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.66 in
Wire Dia.
0.067 in
Large Outside Dia.
0.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C06600671750S
Zoro #
G901845356
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 3/4 in
Outside Dia.
0.66 in
Wire Dia.
0.067 in
Large Outside Dia.
0.66 in
Compressed Length
0.91 in
Load @ 50% Free Length (Lbs.)
15.67 lb
For Rod Size
263/500 in
Outside Diameter
0.66 in
Compatible Rod Size
17/32 in
Free Length
1 3/4 in
Wire Diameter
0.07 in
Inside Diameter
0.53 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
17.9 lb/in
Wire Type
Round
Item
Compression Spring
Finish
Plain
Deflection @ Load
0.84 in
Load (Lbs.)
15.04 lb
End Type
Closed, Ground
Load @ Solid (Lbs.)
15.04 lb
Meets/Exceeds
AMS 5688, ASTM A313
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.