This item is Discontinued.

Spec Compression Spring Music Wire, PK5, C08450722500S C08450722500S

Compression Spring Music Wire, PK5, C08450722500S (Discontinued)

  • Mfr # C08450722500S
  • Zoro # G001841715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C08450722500S
Zoro #
G001841715
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
0.845 in
Wire Dia.
0.072 in
Large Outside Dia.
0.845 in
Compressed Length
1.11 in
For Rod Size
701/1000 in
Load @ 50% Free Length (Lbs.)
13 lb
Compatible Rod Size
45/64 in
Outside Diameter
0.85 in
Free Length
2 1/2 in
Wire Diameter
0.07 in
Inside Diameter
0.71 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
10.4 lb/in
End Type
Closed, Ground
Item
Compression Spring
Load (Lbs.)
14.49 lb
Deflection @ Load
1.394 in
Wire Type
Round
Load @ Solid (Lbs.)
14.49 lb
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
Product Type
Compression Spring
Spring Shape
Cylindrical
System of Measurement
Inch
Standards
AMS 5688, ASTM A313

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.