Compression Spring Music Wire, PK5, C08450752250S

  • Mfr # C08450752250S

  • Zoro # G001841968


product price:  $18.89
/pk 5, $3.78/ea
Sold in multiples of 10 for $188.90

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.845 in
Wire Dia.
0.075 in
Large Outside Dia.
0.845 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C08450752250S
Zoro #
G001841968
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Outside Dia.
0.845 in
Wire Dia.
0.075 in
Large Outside Dia.
0.845 in
Compressed Length
0.92 in
For Rod Size
139/200 in
Load @ 50% Free Length (Lbs.)
13.06 lb
Wire Diameter
0.08 in
Compatible Rod Size
45/64 in
Outside Diameter
0.85 in
Inside Diameter
0.7 in
Free Length
2 1/4 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
11.6 lb/in
Wire Type
Round
Load (Lbs.)
15.44 lb
Deflection @ Load
1.329 in
Load @ Solid (Lbs.)
15.44 lb
End Type
Closed, Ground
Item
Compression Spring
Finish
Plain
Meets/Exceeds
AMS 5688, ASTM A313
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.