This item is Discontinued.

Spec Compression Spring, 302 SS, PK3 C09700631000S

Compression Spring, 302 SS, PK3 (Discontinued)

  • Mfr # C09700631000S
  • Zoro # G301843075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C09700631000S
Zoro #
G301843075
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Outside Dia.
0.97 in
Wire Dia.
0.063 in
Large Outside Dia.
0.97 in
Compressed Length
0.42 in
For Rod Size
211/250 in
Load @ 50% Free Length (Lbs.)
7.62 lb
Wire Diameter
0.06 in
Compatible Rod Size
27/32 in
Inside Diameter
0.84 in
Outside Diameter
0.97 in
Free Length
1 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
15.2 lb/in
Wire Type
Round
Load @ Solid (Lbs.)
8.77 lb
Load (Lbs.)
8.77 lb
End Type
Closed, Ground
Item
Compression Spring
Deflection @ Load
0.575 in
Meets/Exceeds
AMS 5688, ASTM A313
Finish
Plain
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313

Description

Compression Spring,Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.