Zoro Homepage

Compression Spring Music Wire, PK5, C01880141000M

  • Mfr # C01880141000M

  • Zoro # G301843051


product price: $13.59
/pk 5, $2.72/ea
Sold in multiples of 14 for $190.26

Key Features

Type
Precision
Material
Spring Wire
Outside Dia.
0.188 in
Wire Dia.
0.014 in
Large Outside Dia.
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01880141000M
Zoro #
G301843051
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1 in
Outside Dia.
0.188 in
Wire Dia.
0.014 in
Large Outside Dia.
0.188 in
Compressed Length
0.35 in
For Rod Size
4/25 in
Load @ 50% Free Length (Lbs.)
0.39 lb
Inside Diameter
0.16 in
Compatible Rod Size
5/32 in
Free Length
1 in
Outside Diameter
0.19 in
Wire Diameter
0.01 in

Details

Type
Precision
Material
Spring Wire
Spring Rate
0.8 lb/in
Deflection @ Load
0.654 in
Meets/Exceeds
AMS 5112, ASTM-A228
Wire Type
Round
End Type
Squared and Not Ground
Finish
Oil
Load @ Solid (Lbs.)
0.51 lb
Item
Compression Spring
Load (Lbs.)
0.51 lb
Product Type
Compression Spring
Standards
AMS 5112, ASTM A228
Spring Shape
Cylindrical
System of Measurement
Inch

Description

Compression Spring Music Wire,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.