Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C00940120625S

  • Mfr # C00940120625S

  • Zoro # G701845013


product price: $14.39
/pk 5, $2.88/ea
Sold in multiples of 13 for $187.07

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.094 in
Wire Dia.
0.012 in
Large Outside Dia.
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C00940120625S
Zoro #
G701845013
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5/8 in
Outside Dia.
0.094 in
Wire Dia.
0.012 in
Large Outside Dia.
0.094 in
Compressed Length
0.39 in
Load @ 50% Free Length (Lbs.)
1 lb
For Rod Size
7/100 in
Free Length
5/8 in
Wire Diameter
0.01 in
Outside Diameter
0.09 in
Compatible Rod Size
1/16 in
Inside Diameter
0.07 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
3.2 lb/in
Wire Type
Round
Item
Compression Spring
Finish
Plain
Load @ Solid (Lbs.)
0.74 lb
Meets/Exceeds
AMS 5688, ASTM A313
Load (Lbs.)
0.74 lb
Deflection @ Load
0.232 in
End Type
Squared and Not Ground
Product Type
Compression Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.