Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Spring Music Wire, PK5, C01400100280S

  • Mfr # C01400100280S

  • Zoro # G401845696


product price: $14.15
/pk 5, $2.83/ea
Sold in multiples of 13 for $183.95

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.14 in
Wire Dia.
0.01 in
Large Outside Dia.
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C01400100280S
Zoro #
G401845696
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9/32 in
Outside Dia.
0.14 in
Wire Dia.
0.01 in
Large Outside Dia.
0.14 in
Compressed Length
0.12 in
For Rod Size
3/25 in
Load @ 50% Free Length (Lbs.)
0.12 lb
Compatible Rod Size
1/8 in
Free Length
9/32 in
Outside Diameter
0.14 in
Inside Diameter
0.12 in
Wire Diameter
0.01 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
0.8 lb/in
Finish
Plain
Item
Compression Spring
Deflection @ Load
0.157 in
End Type
Squared and Not Ground
Wire Type
Round
Load @ Solid (Lbs.)
0.13 lb
Meets/Exceeds
AMS 5688, ASTM A313
Load (Lbs.)
0.13 lb
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Cylindrical
Standards
AMS 5688, ASTM A313

Description

Compression Spring Stainless Steel,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.